missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ MP-400D Stuart High-Temperature, High-Resolution Digital Melting Point Apparatus; 115/230 VAC
Description
Features patented head up display
- Be more productive—test three samples simultaneously
- Maximum temperature of 400°C with 0.1° resolution
- Variable ramp rate between 0.5 and 10°C in 0.1°C increments after initial warm-up
- Easily view the melt via magnifying lens with built-in illumination
- Record up to eight events for each sample with time date stamp
- Two-stage head adjustment offers user comfort
- Dual voltage operation for universal use
- 3 year warranty
Save and recall up to seven temperatures per tube on the screen. Melting point apparatus records up to eight events per sample tube with time and date stamp. Use the 5-pin mini DIN socket to connect to a printer (order separately). Adjust the viewing head two ways for better viewing and user comfort. The head can be moved forwards/backwards as well as tilted up to 126°. A convienient capillary storage compartment comes with a glass capillary cutter. Full access to the block allows for easy cleaning.Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP30 has now been rebranded Cole-Parmer under Model number MP-400D. All the same great features and specifications, just with a new and improved look.
Specifications
Specifications
| Product Type | Advanced Melting Point Apparatus |
| Voltage | 120/230 V |
| Dimensions (L x W x H) | 325 x 200 x 170 mm |
| Display Type | Backlit LCD |
| Electrical Requirements | 120/230 V, 50/60 Hz |
| For Use With (Equipment) | Up to three 2.0 mm dia. capillary tube samples |
| Height (English) | 6.7 in. |
| Height (Metric) | 170 mm |
| Includes | Printer |
| Length (English) | 12.8 in. |
| Show More |