missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dukal™ Tech-Med™ Upholstered Blood Drawing Chair, Standard
Tool free assembly. One control knob allows you to raise and lower the arms effortlessly. Flip-up arm can be adjusted to varying angles with a single knob. Arms can be raised and lowered and rotate left or right. Vinyl is mildew resistant, sulfide stain resistant and static dissipative.
$3018.57 - $3018.57
Specifications
| Adjustable (Height) | Armrest: 28 to 35 in. |
|---|---|
| Autoclavable | Not Autoclavable |
| Depth (English) | 28 in. |
| Dimensions (D x W x H) | 28 x 34 x 38 in. |
| Height (English) | 38 in. |
| Catalog Number | Mfr. No. | Color | Arm Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Arm Style | Price | Quantity | ||||
|
22-415-692
|
Dukal™
4382F |
Blue | Upholstered Flip |
Each for $3,018.57
|
|
||||
Description
- High quality chair with tool free assembly and padded seat for ultimate patient comfort.
- One control knob allows you to raise and lower the arms effortlessly.
- Arms can be raised and lowered in infinite positions and rotate left or right.
- Adjustable levelers on all four legs allow the chair to sit solidly on an uneven floor.
- Vinyl is mildew resistant, sulfide stain resistant and static dissipative.
- 500 lb Weight Capacity
- Overall Dimensions: 38 in. Height, 34 in. Width, 28 in. Depth
- Chair Dimensions: Seat Height to Floor 19 in., Inside Arm Width 21 in., Seat Depth 17 in.
- Height of Adujustable Arms 28 in. - 35 in.
Specifications
| Armrest: 28 to 35 in. | |
| 28 in. | |
| 38 in. | |
| 500 lb. | |
| 34 in. | |
| Vinyl |
| Not Autoclavable | |
| 28 x 34 x 38 in. | |
| Tool Free Assembly | |
| Vinyl | |
| Blood Drawing Chair |