missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Tec Clean S1 Ultrasonic Cleaning Solution
Description
- Mildly acidic concentrate
- Highly concentrated; dilute with water to 1 to 5% before use
- Use to clean non-ferrous and light metals, stainless steel, glass and plastics
- Safely removes water damage from circuit boards
- Restores brightness to copper and brass alloys
- Economical: 10L bottle dilutes to 132 gal. of 2% solution
- Rinses residue-free
- Prolongs lifetime of ultrasonic bath
- Biodegradable
- Available in 10 and 25L containers
Specifications
Specifications
| Product Type | Ultrasonic Cleaning Solution |
| Form | Liquid |
| Composition | Mildly acidic |
| Concentration | 2% |
| Content And Storage | Keep above 32°F, shelf life 2 years |
| For Use With (Application) | Removes Oxidation and Corrosion From Electronic Parts and Printed Circuit Boards |
| Quantity | 1 Ea. |
| Volume (Metric) | 10 L |