missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Teaching Compass
Great aid for understanding the basics of orienteering.
Supplier: Customer Channels Group (Ccg) 78535
Description
- Large, transparent compass can be used on an overhead projector
- Learn how to take bearings
- For use in the field or classroom
- Movable 360° scale
- Movable needle with red pointer
- Sturdy, transparent plastic base
- L x W x D: 15 × 8 × 0.5 in. (38.1 x 20.3 x 1.27cm)
Specifications
| 15 x 8 in. (38.1 x 20.3cm) | |
| 8 in. | |
| Teaching Compass | |
| Transparent | |
| 1 Ea. | |
| 38.1 cm |
| Movable needle with red pointer | |
| 15 in. | |
| Understanding the basics of orienteering | |
| 20.3 cm | |
| Plastic |