missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva TE 62 Transfer Unit Accessory: Foam Sponges
For use with Cytiva TE 62 Transfer Unit (cat. no. 45001962)
Supplier: Cytiva WHTTE45F18
Description
- Choose from 3mm and 6mm
Specifications
| TE 62 Protein Transfer Unit | |
| Foam | |
| 0.11 in. |
| Foam Sponges | |
| 4 | |
| 3 mm |