missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System

Catalog No. 01257952
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 28.3 x 78 in.
38.5 x 34.0 x 78 in.
38.5 x 39.6 x 78 in.
Certifications/Compliance:
cULus
cULus, FDA Class II
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Dimensions (L x W x H) Exterior Certifications/Compliance
01257952 115 V 60 Hz 38.5 x 28.3 x 78 in. cULus
01257958 115 V 60 Hz 38.5 x 28.3 x 78 in. cULus, FDA Class II
01257955 208 - 230 V 60 Hz 38.5 x 28.3 x 78 in. cULus
01257961 208 - 230 V 60 Hz 38.5 x 28.3 x 78 in. cULus, FDA Class II
01257966 115 V 60 Hz 38.5 x 34.0 x 78 in. cULus
01257974 115 V 60 Hz 38.5 x 34.0 x 78 in. cULus, FDA Class II
01257970 208 - 230 V 60 Hz 38.5 x 34.0 x 78 in. cULus
01257978 208 - 230 V 60 Hz 38.5 x 34.0 x 78 in. cULus, FDA Class II
01257984 115 V 60 Hz 38.5 x 39.6 x 78 in. cULus
01257992 115 V 60 Hz 38.5 x 39.6 x 78 in. cULus, FDA Class II
01257988 208 - 230 V 60 Hz 38.5 x 39.6 x 78 in. cULus
01257996 208 - 230 V 60 Hz 38.5 x 39.6 x 78 in. cULus, FDA Class II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01257952 Supplier Thermo Scientific™ Supplier No. TDE40086FARCO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system

TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed CO2 back-up system (CO2 tank not included)

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance cULus
Style Upright
Includes 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system
Dimensions (L x W x H) Exterior 38.5 x 28.3 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Compressor H-drive
Holds Boxes (400)
Rack Capacity 8
Show More Show Less
The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.