missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder

Catalog No. 01257993
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 34.0 x 78 in.
38.5 x 39.6 x 78 in.
Certifications/Compliance:
cULus
cULus, FDA Class II
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Dimensions (L x W x H) Exterior Certifications/Compliance
01257993 115 V 60 Hz 38.5 x 39.6 x 78 in. cULus, FDA Class II
01257967 115 V 60 Hz 38.5 x 34.0 x 78 in. cULus
01257975 115 V 60 Hz 38.5 x 34.0 x 78 in. cULus, FDA Class II
01257971 208 - 230 V 60 Hz 38.5 x 34.0 x 78 in. cULus
01257979 208 - 230 V 60 Hz 38.5 x 34.0 x 78 in. cULus, FDA Class II
01257985 115 V 60 Hz 38.5 x 39.6 x 78 in. cULus
01257989 208 - 230 V 60 Hz 38.5 x 39.6 x 78 in. cULus
01257997 208 - 230 V 60 Hz 38.5 x 39.6 x 78 in. cULus, FDA Class II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01257993 Supplier Thermo Scientific™ Supplier No. TDE60086LARCR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder

TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed chart recorder

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance cULus, FDA Class II
Style Upright
Includes 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder
Dimensions (L x W x H) Exterior 38.5 x 39.6 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Compressor H-drive
Holds Boxes (600)
Rack Capacity 12
Show More Show Less