missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
Description
Includes
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.
Package includes:
- One Thermo Scientific TDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed chart recorder
Specifications
Specifications
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 28.8 cu. ft. |
| Capacity (Metric) | 816 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Outer (1), Inner (4) |
| No. of Doors | 5 |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Shelves | 2 |
| Certifications/Compliance | cULus |
| Show More |