missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes

TDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes

Supplier:  Thermo Scientific™ TDE60086LARK

 View more versions of this product

Catalog No. 01257994

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers

Description

Description

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications

Chemical Identifiers

Ultra-Low Freezer, Upright
Outer (1), Inner (4)
Water-Blown Polyurethane Foam
2
Alarm, Recorder
-50°C to -86°C
5
Stainless Steel
Upright
H-drive

Specifications

Ultra-Low Freezer, Upright
816 L
Outer (1), Inner (4)
Water-Blown Polyurethane Foam
2
Upright
38.5 x 39.6 x 78 in.
NEMA 5-20
115 V 60 Hz
Boxes (600)
28.8 cu. ft.
-50°C to -86°C
5
Stainless Steel
cULus, FDA Class II
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
Alarm, Recorder
115 V
H-drive
12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions