missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
GREENER_CHOICE

Catalog No. p-9871035
Change view
Click to view available options
Holds:
Standard 2 inch boxes (252)
Standard 2 inch boxes (396)
Standard 2 inch boxes (63)
Capacity (Metric):
85 L
360 L
566 L
Voltage:
208/230 V
115 V
Certifications/Compliance:
UL, cUL, RoHS, REACH, EPA SNAP
UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Capacity (Metric) Voltage Certifications/Compliance
13762410 Standard 2 inch boxes (63) 85 L 115 V UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
13762413 Standard 2 inch boxes (252) 360 L 115 V UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
13762414 Standard 2 inch boxes (252) 360 L 208/230 V UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
13762417 Standard 2 inch boxes (396) 566 L 115 V UL, cUL, RoHS, REACH, EPA SNAP
13762418 Standard 2 inch boxes (396) 566 L 208/230 V UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13762410 Supplier Thermo Scientific™ Supplier No. TDEC06386LA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, The TDE Series sets the standard for performance and reliable sample storage in heave use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection


User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6” display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door


Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect’s web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.

Specifications

Capacity (English) 3 cu. ft.
Capacity (Metric) 85 L
Temperature Range -50°C to -86°C
Door Style Horizontal Solid
No. of Doors 1
Cabinet Material Cold-rolled Steel
Interior Stainless Steel
Exterior Finish Painted Steel
Certifications/Compliance UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
Display HIC Touch Button
Casters 4
Condenser Type Air Cooled
Control Type Capacitive Touch UI
For Use With (Equipment) Optional LN2 Backup, CO2 Backup, Chart Recorder
Ports One Port Hole
Warranty 5 years
Defrost Manual
Lid Single Hand Lift
Water Cooled No
Dimensions (DxWxH) Exterior 32.7 x 28.8 x 43.7 in. (831 x 732 x 110 mm)
Dimensions (D x W x H) Interior 18.4 x 18.4 x 16.4 in. (467 x 467 x 417 mm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional
Data Outputs RS485, 4-20Ma, Dry Contacts, USB
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Connectivity Optional (Device Link Connect)
Smart View Compatibility Smart View Compatible
Amperage 10.7
Voltage 115 V
Phase Single
Energy Usage 6.6 kW-hr/day
Green Features ACT Ecolabel (Gold)
Compressor H-drive
Refrigerant R290/R170+R290 Mix
Holds Standard 2 inch boxes (63)
Show More Show Less
The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.