Learn More
Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Supplier: Thermo Scientific™ TDEC25286FA
Description
Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, the TDE Series sets the standard for performance and reliable sample storage in heavy use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
- Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
- Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and key-lock door
Sustainability
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Get Connected
The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.
Chemical Identifiers
| -50°C to -86°C | |
| 1 | |
| Stainless Steel | |
| Capacitive Touch UI | |
| One Port Hole | |
| Single Hand Lift | |
| Alarm, Recorder | |
| Single ID | |
| Smart View Compatible | |
| H-drive |
| Horizontal Solid | |
| Cold-rolled Steel | |
| Painted Steel | |
| Optional LN2 Backup, CO2 Backup, Chart Recorder | |
| Manual | |
| No | |
| RS485, 4-20Ma, Dry Contacts, USB | |
| Optional (Device Link Connect) | |
| Single | |
| R290/R170+R290 Mix |
Specifications
| 13 cu. ft. | |
| -50°C to -86°C | |
| 1 | |
| Stainless Steel | |
| UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65 | |
| 6 | |
| Capacitive Touch UI | |
| One Port Hole | |
| Manual | |
| General purpose | |
| 33.1 x 72.3 x 40.5 in. (841 x 1836 x 1029 mm) | |
| Alarm, Recorder | |
| Optional | |
| Standard Operation | |
| CO2 or LN2 Optional | |
| Smart View Compatible | |
| 115 V | |
| 9.4 kW-hr/day | |
| H-drive | |
| Standard 2 inch boxes (252) |
| 360 L | |
| Horizontal Solid | |
| Cold-rolled Steel | |
| Painted Steel | |
| HIC Touch Button | |
| Air Cooled | |
| Optional LN2 Backup, CO2 Backup, Chart Recorder | |
| 5 year | |
| Single Hand Lift | |
| No | |
| 18.5 x 42.4 x 27.8 in. (470 x 1077 x 706 mm) | |
| Key Lock | |
| RS485, 4-20Ma, Dry Contacts, USB | |
| Single ID | |
| Optional (Device Link Connect) | |
| 11.2 | |
| Single | |
| ACT Ecolabel (Gold) | |
| R290/R170+R290 Mix |