missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE -40°C ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system
$36,197.87 - $41,316.78
Specifications
| Temperature Range | -10°C to -40°C |
|---|---|
| Door Style | Outer (1), Inner (4) |
| No. of Doors | 5 |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Catalog Number | Mfr. No. | Electrical Requirements | Holds | Certifications/Compliance | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Holds | Certifications/Compliance | Price | Quantity & Availability | |||
|
01257942
|
Thermo Scientific™
TDE40040FARLN |
115V, 60Hz | Boxes (400) | EPA SNAP |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257945
|
Thermo Scientific™
TDE40040FDRLN |
208 - 230V, 60Hz | Boxes (400) | EPA SNAP |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257983
|
Thermo Scientific™
TDE60040FARLN |
115V, 60Hz | Boxes (600) | EPA SNAP |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257948
|
Thermo Scientific™
TDE40040LARLN |
115V, 60Hz | Boxes (400) | EPA SNAP, Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257951
|
Thermo Scientific™
TDE40040LDRLN |
208 - 230V, 60Hz | Boxes (400) | EPA SNAP, Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.
Package includes:
- One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed LN2 back-up system (LN2 tank not included)
Specifications
| -10°C to -40°C | |
| 5 | |
| Stainless Steel | |
| Upright | |
| H-drive |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Alarm, Recorder |