missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System
TDE -40°C ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.
Supplier: Thermo Scientific™ TDE40040FDRCO
Description
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed CO2 back-up system (CO2 tank not included)
Chemical Identifiers
| -10°C to -40°C | |
| 5 | |
| Stainless Steel | |
| Upright | |
| H-drive |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Alarm, Recorder |
Specifications
| 19.4 cu. ft. | |
| -10°C to -40°C | |
| 5 | |
| Stainless Steel | |
| EPA SNAP | |
| 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | |
| Alarm, Recorder | |
| 208/230 V | |
| H-drive | |
| 8 |
| 549 L | |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Upright | |
| 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) | |
| NEMA 6-15 | |
| 208 - 230V, 60Hz | |
| Boxes (400) |