missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
TDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.
Supplier: Thermo Scientific™ TDE50040FARK
Description
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Chemical Identifiers
| -10°C to -40°C | |
| 5 | |
| Stainless Steel | |
| Upright | |
| H-drive |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Alarm, Recorder |
Specifications
| 24.1 cu. ft. | |
| -10°C to -40°C | |
| 5 | |
| Stainless Steel | |
| EPA SNAP | |
| 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | |
| Alarm, Recorder | |
| 115 V | |
| H-drive | |
| 10 |
| 682 L | |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Upright | |
| 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm) | |
| NEMA 5-20 | |
| 115V, 60Hz | |
| Boxes (500) |