missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes

TDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.

Supplier:  Thermo Scientific™ TDE40040LDRK

 View more versions of this product

Catalog No. 01257950

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications

Chemical Identifiers

-10°C to -40°C
5
Stainless Steel
Upright
H-drive
Outer (1), Inner (4)
Water-Blown Polyurethane Foam
2
Alarm, Recorder

Specifications

19.4 cu. ft.
-10°C to -40°C
5
Stainless Steel
EPA SNAP, Class II
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Alarm, Recorder
208/230 V
H-drive
8
549 L
Outer (1), Inner (4)
Water-Blown Polyurethane Foam
2
Upright
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
NEMA 6-15
208 - 230V, 60Hz
Boxes (400)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions