missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes

Catalog No. 01257947
Change view
Click to view available options
Electrical Requirements:
115V, 60Hz
208 - 230V, 60Hz
Holds:
Boxes (400)
Boxes (500)
Boxes (600)
Certifications/Compliance:
EPA SNAP
EPA SNAP, Class II
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Holds Certifications/Compliance
01257947 115V, 60Hz Boxes (400) EPA SNAP, Class II
01257941 115V, 60Hz Boxes (400) EPA SNAP
01257944 208 - 230V, 60Hz Boxes (400) EPA SNAP
01257965 115V, 60Hz Boxes (500) EPA SNAP
01257982 115V, 60Hz Boxes (600) EPA SNAP
01257950 208 - 230V, 60Hz Boxes (400) EPA SNAP, Class II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01257947 Supplier Thermo Scientific™ Supplier No. TDE40040LARK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.

Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)

Specifications

Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance EPA SNAP, Class II
Style Upright
Includes 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115V, 60Hz
Compressor H-drive
Holds Boxes (400)
Rack Capacity 8
Show More Show Less
The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.