missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer

Description
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
*Data on file.
Specifications
Specifications
| Description | Thermo Scientific TDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz |
| Type | Ultra-Low Freezer General Purpose |
| Capacity (English) | 28.8 cu. ft. |
| Capacity (Metric) | 816 L |
| Temperature Range | -10°C to -40°C |
| Door Style | Outer (1), Inner (4) |
| No. of Doors | 5 |
| Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
| Interior | Stainless Steel |
| Shelves | 3 |
| Show More |
Frequently Asked Questions (FAQs)
The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?
You can order a new battery (Cat. No. 400159) online.