missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer
GREENER_CHOICE

Catalog No. 01257915
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
208/230 V, 60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
01257915 208/230 V, 60 Hz
01257912 115 V, 60 Hz
01257913 208/230 V, 60 Hz
01257914 115 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01257915 Supplier Thermo Scientific™ Supplier No. TDE40040LD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

*Data on file.

  • Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
  • Specifications

    Description Thermo Scientific TDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
    Type Ultra-Low Freezer FDA Class II
    Capacity (English) 19.4 cu. ft.
    Capacity (Metric) 549 L
    Temperature Range -10°C to -40°C
    Door Style Outer (1), Inner (4)
    No. of Doors 5
    Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
    Interior Stainless Steel
    Shelves 3
    Capacity (English) Shelf 165 lb.
    Capacity (Metric) Shelf 75 kg
    Certifications/Compliance cULus, FDA Class II
    Style Upright
    Display HIC 5.6 in. 7-segment display with capacitive touch buttons
    Product Line Thermo Scientific
    Warranty Warranty varies by country, please contact us for details
    Defrost Manual
    Dimensions (DxWxH) Exterior 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
    Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
    Monitoring Options Alarm, Recorder
    Setpoint Security Yes
    Connectivity Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
    Smart View Compatibility Smart-Vue Compatible
    Amperage 3.4/15
    Plug Type NEMA 6-15
    Voltage 208/230 V
    Electrical Requirements 208/230 V, 60 Hz
    Frequency 60 Hz
    Green Features ACT Ecolabel (Gold)
    Vial Capacity 40,000 x 2 mL
    Compressor H-drive
    Refrigerant R290
    Shipping Weight (English) 642 lb.
    Shipping Weight (Metric) 292 kg
    Weight (English) 550 lb.
    Weight (Metric) 249 kg
    Holds 2 in. Boxes (400)
    Rack Capacity 8
    Show More Show Less
    The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

    You can order a new battery (Cat. No. 400159) online.