missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TCF-32 Continuous-Flow Rotors
Description
Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of Thermo Scientific™ TCF-32 Continuous-Flow Rotors.
Compatible with:
Thermo Scientific Sorvall WX Ultra Centrifuge Series
Ordering Information:
Core is required for operation. Must be purchased separately.
Specifications
Specifications
| Description | TCF-32 Continuous-Flow Rotor |
| Type | Continuous Flow Rotor |
| Capacity | 940mL/430 mL |
| Max. RCF | 102,000 x g |
| Max. Speed | 32,000 rpm |
| K Factor | 106/42 |
| For Use With (Equipment) | Thermo Scientific™ Sorvall™ WX ultraCentrifuges |
| Autoclavable | Autoclavable |