missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TCF-32 Continuous-Flow Rotors

Catalog No. 50870351
Change view
Click to view available options
Capacity:
940mL/430 mL
430 mL
940 mL
Description:
430mL Standard Core
940mL Accessory Core
TCF-32 Continuous-Flow Rotor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Description
50870351 940 mL 940mL Accessory Core
50870350 940mL/430 mL TCF-32 Continuous-Flow Rotor
45835 430 mL 430mL Standard Core
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50870351 Supplier Thermo Scientific™ Supplier No. 45830

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of these rotors.

Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of Thermo Scientific™ TCF-32 Continuous-Flow Rotors.

Compatible with:

Thermo Scientific Sorvall WX Ultra Centrifuge Series

Ordering Information:

Core is required for operation. Must be purchased separately.

Specifications

Description 940mL Accessory Core
Type Continuous Flow Rotor
Capacity 940 mL
Max. RCF 102,000 x g
Max. Speed 32,000 rpm
K Factor 106
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges