missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ TC Bodybag™

Catalog No. 22445276
Change view
Click to view available options
Dimensions (L x W):
108 x 40 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22445276 108 x 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445276 Supplier Mopec™ Supplier No. BE150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The TC Bodybag™ is a translucent, self-sealing containment device for human remains. Delivered as a single pouch that can be trimmed to fit any size of remains and then be stored, released or cremated.

The TC Bodybag™ was created to replace the traditional leaky, zippered white body bag as a more efficient solution in the fight against leaks and odor.

  • Plastic Zipperless design
  • Self-sealing for full odor containment
  • Light blue release liner with perforations marked by a black line
  • Containment for weeks if needed
  • Ideal for direct cremation
  • Ideal for disaster recovery

Specifications

Closure Type Self-seal
Color White
Material Plastic
Quantity 10 Bags/Cs.
Thickness (English) 5 mil
Dimensions (L x W) 108 x 40 in.
Length (English) 108 in.
Width (English) 40 in.
Product Type Body Bag
Capacity (English) 275 lb.
Length (Metric) 274.3 cm
Width (Metric) 101 cm
Show More Show Less