missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General Data Healthcare™ Slide Dryer II
Description
- Temperature control to 75°C (167°F)
- Accepts two slide racks directly from stainer
- Blows warm air over slide surface to dry slides in 20 to 30 minutes
- Self-resetting thermal switch protects unit from overheating
- Stainless-steel hinged lid, metal housing and Lexan™ front for easy viewing
Specifications
Specifications
| Product Type | Microscope Slide Dryer |
| Includes | Self-resetting thermal switch, stainless steel drying chamberwith hinged lid with hole, metal housing and lexan™ front glass, temperature control dial |
| Temperature Range (Metric) | 30°C to 70°C |
| Weight (English) | 10.5 lb. |
| Weight (Metric) | 4.7 kg |
| Depth (English) | 9.75 in. |
| Depth (Metric) | 24.76 cm |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Width (English) | 11 in. |
| Show More |