missing translation for 'onlineSavingsMsg'
Learn More

General Data Healthcare™ Forceps Warmer

Catalog No. 1518311
Change view
Click to view available options
Product Type:
Forceps Warmer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
1518311 Forceps Warmer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1518311 Supplier General Data Healthcare™ Supplier No. FW120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for years of dependable service

  • All-metal, space-saving design with three heated wells
  • Prevents wax buildup and allows easy tissue orientation at embedding centers
  • Anodized aluminum wells heat to 85°C (185°F) and are encased in a rugged metal housing
  • Sloped surface provides accessibility during embedding procedures

Order Info

For 120V 60Hz. L x W x H: 3 x 5 x 3 in. (8 x 13 x 8cm)

Specifications

Frequency 60 Hz
Voltage 120 V
Temperature (English) 185°F
Electrical Requirements 120 V 60 Hz
For Use With (Application) Prevents wax buildup and allows easy tissue orientation at embedding centers
Height (English) 3 in.
Height (Metric) 8 cm
Length (English) 3 in.
Length (Metric) 8 cm
Material Metal
Weight (English) 3 lb.
Weight (Metric) 2 kg
Width (Metric) 13 cm
Product Type Forceps Warmer
Show More Show Less