missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Task Lighting Assemblies for Mobile Lab Equipment Workstation

Catalog No. 06000884
Change view
Click to view available options
Width (English):
20.3 in.
30.1 in.
43.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000884 30.1 in.
06000885 43.7 in.
06000886 20.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000884

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Task Lighting Assemblies are to be used with Fisherbrand Mobile Lab Equipment Workstation.

  • Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
  • Includes 2 ea. Task light, magnetic angle mount that allows for up to 25 degrees of adjustment, 60 watt power supply with magnetic mount and 6 ft. white cord.
  • Made with anodized aluminum and lasts up to 50,000 hours.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) Fisherbrand 48 in. Wide Lab Equipment Workstation
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes 1 Task Light, Magnetic Angle Mount, Power Supply and White Cord
Width (English) 30.1 in.
Width (Metric) 76.5 cm