missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Task Lighting Assemblies for Basic Work Bench

Catalog No. 06000667
Change view
Click to view available options
Width (Metric):
76.5 cm
111 cm
147.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
06000667 76.5 cm
06000668 111 cm
06000669 147.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000667

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Task Lighting Assemblies are to be used with Fisherbrand Basic Work Bench.

  • Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
  • Includes 1 ea. Task light, magnetic angle mount that allows for up to 25 degrees of adjustment, 60 watt power supply with magnetic mount and 6 ft. white cord.
  • Made with anodized aluminum and lasts up to 50,000 hours.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) Fisherbrand 48 in. Wide Basic Work Bench
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes Task Light, Magnetic Angle Mount, Power Supply and White Cord
Width (English) 30.1 in.
Width (Metric) 76.5 cm