missing translation for 'onlineSavingsMsg'
Learn More

UNITRON Task Light, 45 in. Arm with Clamp

Catalog No. 01189321
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
01189321 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189321 Supplier UNITRON Supplier No. K110660002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Classic styling with advanced arm technology for workstations and labs, providing clear, consistent lighting for precision tasks.

  • Includes 23-watt compact fluorescent lamp for reliable and energy-efficient illumination.
  • Heavy-duty 6.75 in. diameter aluminum rolled-edge shade provides broad, even area lighting.
  • Inner reflector enhances light output, ensures uniform distribution, and deflects heat from the vented shade.
  • Extended 45 in. reach allows flexible positioning for detailed work environments.
  • Durable white finish with 3-conductor cord for safe and dependable operation.
  • UL listed for safety compliance and includes a secure edge clamp for stable mounting.
  • Backed by a 5-year warranty for long-term reliability and performance.

Specifications

Light Source LED
Voltage 120 V
Wattage 23 W
Color White
Product Type Task Lighting