missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tape Measure, 60 in.

Catalog No. S14011
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S14011 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14011 Supplier Eisco™ Supplier No. PH0076AA

For basic measurement in classroom applications. The Tape Measure totals 60 inches with increments of one eighth of an inch.

  • 60 inches

Specifications

Product Type Ruler
Grade 9 to 12
Color Grey
Dimensions (L x W) 7.5 x 5 in.
For Use With (Application) Operating 6V/10W or 12V/20W bulbs
Increments 0.125 in.
Length (English) 60 in.
Length (Metric) 17.78 cm
Scale Type English
Weight (English) 3.2 lb.
Weight (Metric) 1.45 kg
Width (English) 5 in.
Width (Metric) 127 mm
Material Plastic
Description Tape measure
Quantity 1
Show More Show Less