missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Tandem Pulley
Description
- Free-running triple tandem pulley with plastic sheaves.
- Available in single, double, and triple sheaves.
- Single is 50 mm in diameter.
- Double is 40 mm and 50 mm in diameter.
- Triple is 30 mm, 40 mm and 50 mm in diameter.
- Designed with plated aluminum frame and hooks on both ends.
Specifications
Specifications
| Product Type | Double Tandem Pulley |
| Material | Aluminum |
Warning: Cancer and reproductive harm