missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tamper-Evident Adhesive Closure Bags
For specimen transport where tamper-evident protection is required
Supplier: Fisherbrand™ G142
Description
- Tamper-evident seal is easy to open—simply tear along score line
- Non-perforated bags feature a liquid-tight adhesive seal for leak prevention
- Pull away release liner assures no glove-to-adhesive contact
- Saddlepack system allows storage flexibility—may be dispensed from a hook and wire holder system, stored in drawers, on workstations, or on any flat surface
- Built-in front and back pouches hold specimen and requisition slips
- Cat. No. 01-813-16 comes with a 3 × 5 in. (7.6 × 5.1cm) absorbent pad that absorbs 180cc of water, 60cc of urine, or 38cc of blood
Chemical Identifiers
| Not Autoclavable | |
| Self-adhesive | |
| Clear | |
| LDPE |
Specifications
| Not Autoclavable | |
| Clear | |
| LDPE | |
| 10 x 6 in. | |
| 6 in. | |
| 1.6 lb. | |
| 15.24 cm |
| Self-adhesive | |
| Document pouch and absorbent pad | |
| 500 | |
| 10 in. | |
| Adhesive Bag with Absorbent Pad | |
| 25.4 cm |