missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tamper-Evident Adhesive Closure Bags

Catalog No. 0181315
Change view
Click to view available options
Dimensions (L x W):
9 x 5 in.
10 x 6 in.
10 x 8 in.
Product Type:
Adhesive Bag
Adhesive Bag with Absorbent Pad
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type
0181315 10 x 6 in. Adhesive Bag
0181317 10 x 8 in. Adhesive Bag
0181314 9 x 5 in. Adhesive Bag
0181316 10 x 6 in. Adhesive Bag with Absorbent Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0181315
Only null left

For specimen transport where tamper-evident protection is required

  • Tamper-evident seal is easy to open—simply tear along score line
  • Non-perforated bags feature a liquid-tight adhesive seal for leak prevention
  • Pull away release liner assures no glove-to-adhesive contact
  • Saddlepack system allows storage flexibility—may be dispensed from a hook and wire holder system, stored in drawers, on workstations, or on any flat surface
  • Built-in front and back pouches hold specimen and requisition slips

  • Cat. No. 01-813-16 comes with a 3 × 5 in. (7.6 × 5.1cm) absorbent pad that absorbs 180cc of water, 60cc of urine, or 38cc of blood

Specifications

Autoclavable Not Autoclavable
Closure Type Self-adhesive
Color Clear
Includes Document pouch
Material LDPE
No. per Case 1000
No. per Pack 100
Dimensions (L x W) 10 x 6 in.
Length (English) 10 in.
Width (English) 6 in.
Product Type Adhesive Bag
Capacity (English) 1.6 lb.
Length (Metric) 25.4 cm
Width (Metric) 15.24 cm
Show More Show Less