missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tamper-Evident Adhesive Closure Bags
Description
- Tamper-evident seal is easy to open—simply tear along score line
- Non-perforated bags feature a liquid-tight adhesive seal for leak prevention
- Pull away release liner assures no glove-to-adhesive contact
- Saddlepack system allows storage flexibility—may be dispensed from a hook and wire holder system, stored in drawers, on workstations, or on any flat surface
- Built-in front and back pouches hold specimen and requisition slips
- Cat. No. 01-813-16 comes with a 3 × 5 in. (7.6 × 5.1cm) absorbent pad that absorbs 180cc of water, 60cc of urine, or 38cc of blood
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Self-adhesive |
| Color | Clear |
| Includes | Document pouch |
| Material | LDPE |
| No. per Case | 1000 |
| No. per Pack | 100 |
| Dimensions (L x W) | 9 x 5 in. |
| Length (English) | 9 in. |
| Width (English) | 5 in. |
| Show More |