missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann

Catalog No. AA33061KF
Change view
Click to view available options
Capacity (Metric):
0.2 mL
1 mL
2.3 mL
5 mL
8 mL
17 mL
30 mL
Diameter (Metric) Outer:
3mm
5mm
6mm
8mm
10mm
15mm
20mm
Diameter (Metric) Inner:
30mm
50mm
80mm
100mm
Height (Metric):
6mm
8mm
10mm
12mm
15mm
20mm
25mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric)
AA33061KF 30 mL 20mm 100mm 25mm
AA33052KF 0.2 mL 3mm 30mm 6mm
AA33054KF 2.3 mL 6mm 80mm 10mm
AA33055KF 5 mL 8mm 100mm 12mm
AA33056KF 8 mL 10mm 100mm 15mm
AA33053KF 1 mL 5mm 50mm 8mm
AA33058KF 17 mL 15mm 100mm 20mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. AA33061KF Supplier Thermo Scientific Chemicals Supplier No. 33061KF

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Diameter (Metric) Inner 100mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 30 mL
Diameter (Metric) Outer 20mm
Height (Metric) 25mm
Product Type Tammann Al-23 Crucibles

RUO – Research Use Only