missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ Labjaws™ Stainless-steel Support Stands

Catalog No. 02216325
Change view
Click to view available options
Length (Metric) Rod:
71.1 cm
101.6 cm
121.9 cm
152.4 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Rod
02216325 152.4 cm
02216321 71.1 cm
02216324 121.9 cm
02216323 101.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02216325 Supplier Troemner™ Supplier No. 30392340

Cast Iron Support Stand

  • Four point cast iron base
  • Designed to accommodate vessels up to 12 in. (30.5cm) in diameter to sit close to the support rod
  • Rubber cushion on each of the four corners
  • Base area is 16.5 in. (41.9cm) across by 12 in. (30.5cm) deep overall
  • Ideal for Heavy Duty Mixers

Specifications

Material Cast Iron, Stainless Steel
Length (English) Rod 60 in.
Length (Metric) Rod 152.4 cm
Diameter (English) Rod 0.63 in.
Diameter (Metric) Rod 1.6 cm
Product Type Talboys™ Labjaws Support Stand
For Use With (Equipment) For heavy duty mixers, 12 in. max vessel size