missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Talboys™ 3-Prong Dual Adjust Nickel-Plated Zinc Clamp

Catalog No. 02300204
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
02300204 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02300204 Supplier Troemner™ Supplier No. 30392204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to securely hold every type of laboratory glassware and apparatus. The Troemner™ 3-Prong Dual Adjust Nickel-Plated Zinc Clamp is constructed with round extension arms, which allow the clamps to be rotated 360°.

  • Large grip adjustment range
  • 3-prong construction
  • Single or dual adjust
  • Nickel-plated zinc
  • Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers.

Specifications

Material Nickel-plated Zinc
Diameter (English) Arm: 0.32 in.
Diameter (Metric) Arm: 8 mm
Length (English) 6.61 in.
Length (English) Arm 4 in.
Length (Metric) 168 mm
Length (Metric) Arm 102 mm
Size Small
Size (Metric) Grip 0 to 46 mm
Width (English) Prong: 0.43 in.
Size (English) Grip 0 to 1.81 in.
Width (Metric) Prongs: 11 mm
Jaw Type 3-Prong Dual Adjust
Show More Show Less