missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Taffeta Shoe Cover with CSM Soft Sole
Description
- Full Tunneled Elastic Top
- Ankle-Length
- Size/Color Coded Ribbon
- Taffeta Fabric
- Soft Tan CSM Sole
- Primary Applications: Cleanroom Pharmaceutical, Biotechnological, Medical Device Manufacturing
Specifications
Specifications
| Closure Type | Elastic Opening |
| Color | White |
| Material | Polyester |
| Size | X-Small |
| Sole Features | CSM Soft Sole |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistant To | Dry Particulates |
| Latex Free | Yes |
| Product Type | Shoe Covers |