missing translation for 'onlineSavingsMsg'
Learn More

TaegaTech PTFE Tape

Catalog No. 14610121
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
14610121 1 in.
14610120 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14610121 Supplier TaegaTech Supplier No. B10 0600P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Width (English) 1 in.
Product Type Tape
Material PTFE
Length (Metric) 15m
Pressure 10000psi
Temperature Range (English) -778° to 1022°F
Dimensions (L x W) 600 x 1 in. (15m x 25.4mm)
Temperature Range (Metric) -450° to 550°C
Width (Metric) 25.4mm
Length (English) 600 in.
Thickness 3 to 3.5mil
Show More Show Less