missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Tacky Traxx™ Entrance Mats
Description
- Numbered corner tabs for easy tracking of remaining sheets.
- Smooth, effective surface is not damaged by shoes, booties, or cart wheels.
- Peel-off sheets eliminate the need for messy cleaning and make it easy to maintain a clean surface.
- Perfect for cleanrooms, laboratories, construction, manufacturing, maintenance/installation service, and residential use.
Specifications
Specifications
| Dimensions (L x W) | 37 x 37 in. |
| Disposable | Single-use |
| Type | Cleanroom Tacky Mat |
| Length (English) | 37 in. |
| For Use With (Application) | Perfect for cleanrooms, laboratories and any other particle restrictive environments, For entrance to or within particle-controlled environment, Eliminates messy cleaning |
| Length (Metric) | 93.98 cm |
| Width (English) | 37 in. |
| Width (Metric) | 93.98 cm |
| Material | Polyethylene Film |
| Color | White |