missing translation for 'onlineSavingsMsg'
Learn More

High-Tech Conversions Tacky Traxx™ Custom Printed Tacky Traxx™ Mat Frame/Base, Cleanroom

Catalog No. 17444054
Change view
Click to view available options
Dimensions (L x W):
22 x 30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17444054 22 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17444054 Supplier High-Tech Conversions Supplier No. TTFLOGO.P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature your custom logo or graphic on a tacky floor mat frame with the Tacky Traxx™ Custom Printed Tacky Traxx™ Mat Frame/Base, Cleanroom.

  • Feature your logo or slogan
  • 30 Clear Sheets Per Mat, 8 Mats Per Case
  • High quality adhesive film removes dirt and dust from foot and cart traffic

Specifications

Dimensions (L x W) 22 x 30 in.
For Use With (Application) Holding Adhesive Entrance Mats in Place
Length (Metric) 56 cm
Color White with custom image
Width (English) 30 in.
Length (English) 22 in.
Includes Gripper padding
Width (Metric) 76 cm