missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific T310 Series Cryovials
T310 Series Cryovials are designed for storing biological material, human or animal cells, these cryovials are compatible with most storage systems.
$733.01 - $1043.36
Specifications
| Material | Polypropylene |
|---|---|
| Sterility | Sterile |
| For Use With (Application) | For storing biological material, human or animal cells, these cryovials are compatible with most storage systems |
| Thread Style | External |
| RNase Free | Yes |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
10-269-88F
|
Simport™ Scientific
T3105A |
4 mL |
Case of 1000 Each for $1,043.36
|
|
|||||
|
36-102-4948
|
Simport™ Scientific
T31010A |
10 mL |
Case of 500 Each for $733.01
|
|
|||||
|
10-269-88D
|
Simport™ Scientific
T3103A |
3 mL |
Case of 1000 Each for $797.14
|
|
|||||
Description
- Cap features a long skirt for easy one-hand aseptic methods and an exclusive silicone seal fitted inside the cap
- Super-fast thread design allows removal or sealing with a mere 1 1/4 turn
- Inside thread design that will not contribute to possible contamination
- Tubes are provided with a white marking area for sample identification
- Sterilized by gamma radiation
- Autoclavable
- Polypropylene construction
Specifications
| Polypropylene | |
| For storing biological material, human or animal cells, these cryovials are compatible with most storage systems | |
| Yes | |
| Yes | |
| Cryogenic Vial |
| Sterile | |
| External | |
| Yes | |
| Autoclavable |