missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ T-CAL™ Turbidity Standard, <0.1 NTU
T-CAL™ Turbidity Standards are stabilized Formazin standards prepared in ready-to-use concentrations to ensure accurate turbidity measurements. Eliminate the opportunity for inaccurate turbidimeter calibrations resulting from the improper dilution or handling of Formazin stock solution.
$144.03 - $395.71
Specifications
| For Use With (Equipment) | Turbidimeter |
|---|---|
| Calibration Type | Primary |
| Form | Liquid |
| For Use With (Application) | Calibration or Verification of a Turbidimeter |
| Turbidity | <0.1 NTU |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
15398358
|
Lovibond™
48012012 |
125 mL |
Each for $144.03
|
|
|||||
|
15398359
|
Lovibond™
48012050 |
500 mL |
Each for $244.15
|
|
|||||
|
15398360
|
Lovibond™
48012099 |
1000 mL/1 L |
Each for $395.71
|
|
|||||
Description
- Save time and eliminate errors - no need for dilution
- EPA approved primary turbidity standard
- Long shelf life
- All concentrations of T-CAL™ Turbidity Standards are verified to meet tight quality control specifications, are EPA and ISO compliant for reporting purposes and guaranteed to save you time. As a primary standard, T-CAL™ Turbidity Standards can be used to calibrate or verify any manufacturer's turbidimeter.
Specifications
| Turbidimeter | |
| Liquid | |
| <0.1 NTU | |
| Amber Plastic Bottles |
| Primary | |
| Calibration or Verification of a Turbidimeter | |
| 1 Ea. |