missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ T-Bore Stopcock, PTFE
GREENER_CHOICE

Catalog No. 31502012
Change view
Click to view available options
Plug Bore:
2 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
31502012 4 mm
31502011 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31502012 Supplier Synthware™ Supplier No. S161635

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

T-shaped bore connects any two or all three stems.

Specifications

Type T-Bore Stopcock
Plug Bore 4 mm
Diameter (Metric) 10 mm
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Plug Material PTFE