missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ T-865 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Perform a variety of applications with the Thermo Scientific™ T-865 Fixed Angle Rotor, which offers eight-place capacity.
Supplier: Thermo Scientific™ 51411
Description
Perform a variety of applications with the Thermo Scientific™ T-865 Fixed Angle Rotor, which offers eight-place capacity.
Recommended for:Differential protein fractionation, DNA isolation.
Specifications
| T-865 Fixed Angle Rotor | |
| Fixed Angle Rotor | |
| 429,459 x g | |
| 91 mm | |
| 51.7 | |
| 25 mm | |
| Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
| 305,340 x g |
| Titanium | |
| 8 x 36 mL | |
| 65,000 rpm | |
| 38.4 mm | |
| 97 mm | |
| 18.3 lb. (8.3 kg) | |
| 23.5° | |
| 181,222 x g |