missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ T-647.5 Fixed Angle Rotor

Catalog No. 08322
Change view
Click to view available options
Capacity:
6 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
08322 6 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08322 Supplier Thermo Scientific™ Supplier No. 08322

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enable large-volume pelleting with the T-647.5 Fixed Angle Rotor

Enable large-volume pelleting with the Thermo Scientific™ T-647.5 Fixed Angle Rotor

Specifications

Description T-647.5 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 6 x 100 mL
Max. RCF 250,259 x g
Max. Speed 47,500 rpm
Radius (Metric) 99.3 mm
Radius (Metric) Min. 33.9 mm
K Factor 36.3
Max. Tube Length 107 mm
Max. Tube Diameter 39 mm
Net Weight 24.3 lb. (11 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 22.5°
Avg. RCF 167,847 x g
Min. RCF 85,436 x g
Show More Show Less