missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Syringes with SurGuard3™ 20G Safety Hypodermic Needles
With three ways to activate (finger, thumb and hard surface) and a broad range of sizes, SurGuard™3 is the industry's most adaptable safety needle.
$75.18 - $75.18
Specifications
| Needle Gauge | 20 G |
|---|---|
| Latex Free | Yes |
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Length (English) Needle | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Needle | Price | Quantity | |||||
|
22-272-119
|
Terumo™
SG303L2038 |
1.5 in. |
Pack of 100 Each for $75.18
Case of 4 Pack for $300.72
|
|
|||||
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
| 20 G | |
| Syringe | |
| Sterile |
| Yes | |
| 3 mL |