missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Syringe Drying Rack - Eight Position
Has through holes on bottom for drainage and is constructed with durable PETG. Rubber bumpons on base for non-slip placement.
Supplier: Poltex SYRINGDRY
Description
- Durable PETG construction
- Rubber bumpons on base for non-slip placement
- Through holes on bottom for drainage
Specifications
| Not Autoclavable | |
| Syringes | |
| 1 | |
| No | |
| 6 x 12.7 x 3.375 in. | |
| Drying Rack Only | |
| None |
| Clear | |
| Plastic | |
| Rectangular | |
| Non-sterile | |
| 152.40 mm | |
| Drying Rack | |
| 322.58 mm |