missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Squibb Separatory Funnels with Glass Stopcock
GREENER_CHOICE

Catalog No. 31501686
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Stopper Number:
13
16
22
27
Stopcock:
2mm
4mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number Stopcock
31501686 1000 mL 27 4mm
31501681 30 mL 13 2mm
31501684 250 mL 22 4mm
31501682 60 mL 16 2mm
31501683 125 mL 22 2mm
31501685 500 mL 27 4mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31501686 Supplier Synthware™ Supplier No. F787000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supplied complete with flask length glass stopper

  • Synthware Squibb Separatory Funnel is used to separate two immiscible liquids of different densities

Specifications

Capacity (Metric) 1000 mL
Material Glass
Color Clear
For Use With (Application) Organic Synthesis
Quantity 1
Stopcock 4mm
Stopper Material Glass
Stopper Number 27
Product Type Squibb Separatory Funnel