missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Solvent Transfer/Storage Flasks
GREENER_CHOICE

Catalog No. 31501399
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
24/40
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Description
31501399 250 mL 24/40 Valve Size: 0-4mm
31501400 250 mL 24/40 Valve Size: 0-8mm
31501401 500 mL 14/20 Valve Size: 0-4mm
31501402 500 mL 24/40 Valve Size: 0-4mm
31501403 500 mL 24/40 Valve Size: 0-8mm
31501404 1000 mL 24/40 Valve Size: 0-4mm
31501405 1000 mL 24/40 Valve Size: 0-8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31501399 Supplier Synthware™ Supplier No. F484250

For long term deoxygenated solvent storage

  • Center neck joint sealed off from direct access to flask
  • A syringe or cannula is used to recover the solvent through valve

Specifications

Description Valve Size: 0-4mm
Capacity (Metric) 250 mL
Standard Taper Joint 24/40