missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Separatory Funnel, with PTFE Stopper
GREENER_CHOICE

Catalog No. 31501656
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
30 mL
50 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Joint Number:
14/20
19/22
24/40
29/42
No. 13
No. 16
No. 22
No. 27
Stopcock:
2 mm
4 mm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number Stopcock
31501656 500 mL No. 27 4 mm
31501645 100 mL 14/20 2 mm
31501650 125 mL No. 22 2 mm
31501648 125 mL 19/22 2 mm
31501651 250 mL 19/22 4 mm
31501649 125 mL 24/40 2 mm
31501652 250 mL 24/40 4 mm
31501647 125 mL 14/20 2 mm
31501646 100 mL 19/22 2 mm
31501653 250 mL 29/42 4 mm
31501654 250 mL No. 22 4 mm
31501655 500 mL 29/42 4 mm
31501657 1000 mL 24/40 4 mm
31501638 10 mL 14/20 2 mm
31501639 25 mL 14/20 2 mm
31501640 25 mL 19/22 2 mm
31501641 30 mL No. 13 2 mm
31501642 50 mL 14/20 2 mm
31501643 50 mL 19/22 2 mm
31501644 60 mL No. 16 2 mm
31501658 1000 mL No. 27 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 31501656 Supplier Synthware™ Supplier No. F477500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Separatory Funnel includes PTFE Stopper.

  • With upper outer standard taper joint.

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Joint Number No. 27
Stopcock 4 mm
Stopper Material PTFE
Product Type Separatory Funnel