missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Separatory Funnels with PTFE Stopcock and Glass Stopper
GREENER_CHOICE

Catalog No. 31501637
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
125 mL
250 mL
Joint Number:
14/20
19/22
24/40
Stopcock:
2mm
4mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number Stopcock
31501637 250 mL 24/40 4mm
31501628 25 mL 14/20 2mm
31501627 10 mL 14/20 2mm
31501630 100 mL 14/20 2mm
31501629 50 mL 14/20 2mm
31501631 100 mL 19/22 2mm
31501633 125 mL 19/22 2mm
31501632 125 mL 14/20 2mm
31501634 125 mL 24/40 2mm
31501635 250 mL 14/20 4mm
31501636 250 mL 19/22 4mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 31501637 Supplier Synthware™ Supplier No. F454250A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes glass Stopper

  • Upper outer and lower inner standard taper joints are same size

Specifications

Capacity (Metric) 250 mL
Material Glass
Joint Number 24/40
Stopcock 4mm
Stopper Material Glass
Product Type Separatory Funnel