missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Separatory Funnel, with Glass Stopper
GREENER_CHOICE

Catalog No. 31501679
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
30 mL
50 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Stopcock:
2 mm
4 mm
Joint Number:
14/20
19/20
19/22
24/40
29/42
No.13
No.16
No.22
No.27
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopcock Joint Number
31501679 1000 mL 4 mm 24/40
31501659 10 mL 2 mm 14/20
31501660 10 mL 2 mm 19/20
31501663 30 mL 2 mm No.13
31501662 25 mL 2 mm 19/22
31501661 25 mL 2 mm 14/20
31501664 50 mL 2 mm 14/20
31501665 50 mL 2 mm 19/22
31501666 60 mL 2 mm No.16
31501667 100 mL 2 mm 14/20
31501668 100 mL 2 mm 19/22
31501669 125 mL 2 mm 14/20
31501670 125 mL 2 mm 19/22
31501671 125 mL 2 mm 24/40
31501672 125 mL 2 mm No.22
31501673 250 mL 4 mm 19/22
31501674 250 mL 4 mm 24/40
31501675 250 mL 4 mm 29/42
31501676 250 mL 4 mm No.22
31501677 500 mL 4 mm 29/42
31501678 500 mL 4 mm No.27
31501680 1000 mL 4 mm No.27
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 31501679 Supplier Synthware™ Supplier No. F474000A

Separatory Funnel includes glass stopper.

  • With upper outer standard taper joint.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
Joint Number 24/40
Stopcock 4 mm
Stopper Material Glass
Product Type Separatory Funnel